This product requires certification to purchase.

6 in. Mechanical Joint x Plain End Ductile Iron Cutting-In Sleeve (Less Accessories)

Star Pipe Products

6 in. Mechanical Joint x Plain End Ductile Iron Cutting-In Sleeve (Less Accessories)

  • Fast #
  • Part #DMJPECISLAU
  • Item #7197460
  • Manufacturer Part #MJSC06D
4.1 out of 5 Customer Rating
Brand image
Star Pipe Products

6 in. Mechanical Joint x Plain End Ductile Iron Cutting-In Sleeve (Less Accessories)

  • Fast #
  • Part #DMJPECISLAU
  • Item #7197460
  • Manufacturer Part #MJSC06D
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Pressure rating 350 psi
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Plain End
End Connections
Mechanical Joint x Plain End
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Straight
Material
Ductile Iron
Pipe Lining
Cement Lined
Warranty & Product Information
Origin
Domestic