7-1/4 in. Ductile Iron Valve Box Extension
7-1/4 in. Ductile Iron Valve Box Extension
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 30B, ASTM A-48 Class 35B
- Height:
- 24
- Length:
- 7-1/4
- Material:
- Ductile Iron
- Product Type:
- Valve Box
- Width:
- 5-3/4