This product requires certification to purchase.

7-37/100 in. Cast Iron Valve Box Sewer Lid

Star Pipe Products

7-37/100 in. Cast Iron Valve Box Sewer Lid

  • Fast #
  • Part #SVBLIDSHD
  • Item #5164345
  • Manufacturer Part #VBLIDSHD
4.5 out of 5 Customer Rating
Brand image
Star Pipe Products

7-37/100 in. Cast Iron Valve Box Sewer Lid

  • Fast #
  • Part #SVBLIDSHD
  • Item #5164345
  • Manufacturer Part #VBLIDSHD
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-48 Class 35B
Application:
Heavy Duty
Diameter:
7-37/100 in
Height:
3-1/2 in
Material:
Cast Iron
Product Type:
Cover
Waterworks Application:
Sewer