7621 handhole r & c w/ s logo
7621 handhole r & c w/ s logo
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SEE SPECIFICATION LINK FOR PRODUCT DETAILS
Documents
Specifications
- ASTM:
- ASTM A-48 Class 30B
- Diameter:
- 13-1/2 in
- Diameter - Inside 1:
- 9-22/25 in
- Height:
- 3-3/4 in
- Material:
- Cast Iron
- Product Type:
- Handhole Ring and Cover