This product requires certification to purchase.

12 in. Wedge Action Restraint for AWWA C-909 PVC Pipe, C900 PVC Pipe, HDPE Pipe, Mechanical Joint and Plastic Pipe

Star Pipe Products

PVC StarGrip® Series 4000 12 in. Wedge Action Restraint for AWWA C-909 PVC Pipe, C900 PVC Pipe, HDPE Pipe, Mechanical Joint and Plastic Pipe

  • Fast #
  • Part #SPVCPK4012G2DD
  • Item #7859341
  • Manufacturer Part #PVCPK4012G2DD
4.4 out of 5 Customer Rating
Brand image
Star Pipe Products

PVC StarGrip® Series 4000 12 in. Wedge Action Restraint for AWWA C-909 PVC Pipe, C900 PVC Pipe, HDPE Pipe, Mechanical Joint and Plastic Pipe

  • Fast #
  • Part #SPVCPK4012G2DD
  • Item #7859341
  • Manufacturer Part #PVCPK4012G2DD
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Eliminates the need for tie rods and thrust blocks
  • The safety factor is twice (2:1) the standardized pressure rating listed in tables A and B
  • Will fit any mechanical joint configuration, meaning compatibility with different types of installation
  • Larger ID allows easier installation on out-of-round pipe
  • Torque limiting bolts are designed to prevent over torquing
  • PVC Star Grip ® offers 5° deflection through 12 in
  • High strength low alloy steel t-bolts
  • Fewer wedges and lower wedge-bolt torque results in quicker and easier installation
  • Improved design of the wedge bolts prevents over torquing which can damage PVC pipe
  • Curved wedges reduce the amount of localized pipe deformation
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2241, ASTM F-1674
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-900, AWWA C-906, AWWA C-909
Application:
Waterworks, PVC Pipe, HDPE Pipe, Mechanical Joint, Plastic Pipe
Coating:
Alkyd Enamel, Thermally Cured Fluoropolymer Epoxy
Collection:
PVC StarGrip® Series 4000
Diameter - Inside 1:
13-33/100 in
End Connection 1:
Wedge
End Connections:
Wedge
FM Approved:
Yes
Fits Pipe Size:
12 in
Material:
Ductile Iron, Plastic
Material Type:
PVC
Origin:
Domestic
Product Type:
Wedge Action Restraint
UL Listed:
Yes
Weight:
25 lb