14 DOM PVC SER 4000G2 AIS COMPLIANT
PVC StarGrip® Series 4000 14 DOM PVC SER 4000G2 AIS COMPLIANT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sizes 3" - 12" consists of G2 design
- Improved design of the wedge bolts prevents over torquing which can damage PVC pipe
- Sizes 4"-12" are listed with Underwriters Laboratories, approved by Factory Mutual Research, and tested to and meets the requirements of ASTM F1674
- Offers 5° of deflection on 3"-12" AWWA C900, 3° on 14"-24", 2° on 30"-36" and 1° on 42"-48"
- Standard gland color is Coral Red and is made from high strength Ductile Iron per ASTM A536 Grade 65-45-12 and is compatible with all Mechanical Joints that conform to ANSI/AWWA C111/A21.11
- Eliminates the need for tie rods and thrust blocks
- Fewer wedges and lower wedge-bolt torque results in quicker and easier installation
- Sizes 4"-12" uses a spacer that is easily removed when restraint is used on IPS Plastic pipe
- Curved wedges reduce the amount of localized pipe deformation
- The gland’s larger inside diameter allows restraint to be installed on pipe with more ovality
Documents
Specifications
- ANSI:
- ANSI C111/A21.11
- ASTM:
- ASTM A536
- AWWA:
- AWWA C111/A21.11
- Application:
- PVC C900, HDPE
- Collection:
- PVC StarGrip® Series 4000
- Fits Pipe Size:
- 14 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 829351161945
- Weight:
- 50 lb