24 in. Wedge Joint Restraint for Plastic Pressure Pipe
PVC StarGrip® Series 4000 24 in. Wedge Joint Restraint for Plastic Pressure Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The design has been proven in the market since 1992
- Gland is made from high strength ductile iron per ASTM A536 Grade 65-45-12 and is compatible with all mechanical joints conforming to ANSI/AWWA C111/A21.11
- Eliminates the need for tie rods and thrust blocks
- Listed with Underwriters Laboratories and approved by factory mutual research in sizes 4" - 12"
- Tested to and meets the requirements of ASTM F1674 through 14"
- Will fit any mechanical joint configuration, meaning compatibility with different types of installations
- PVC Stargrip® offers 5° deflection through 12", 3° on 14"-24" and 2° on 30"-36"
- Larger ID allows easier installation on out-of-round pipe
- Torque limiting bolts are designed to prevent over torquing
- All sizes have curved wedges that do not flatten pipe
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.53, ANSI C110, ANSI C111, ANSI C153
- ASTM:
- ASTM A-536 grade 65-45-12, ASTM D-2241, ASTM F-1674
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-153, AWWA C-900, AWWA C-909
- Application:
- Waterworks, PVC Pipe, PVCO Pipe, HDPE Pipe, IPS Pipe, Plastic Pressure Pipe
- Coating:
- Alkyd Enamel
- Collection:
- PVC StarGrip® Series 4000
- Diameter - Inside 1:
- 25-19/20 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 24 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Product Type:
- Wedge Action Restraint
- UL Listed:
- Yes
- Weight:
- 98 lb