12 in. Wedge Action Restraint for Mechanical Joint, AWWA C-900 PVC Pipe, AWWA C-909 PVC Pipe and IPS PVC
PVC Stargrip® Series 4000G2 12 in. Wedge Action Restraint for Mechanical Joint, AWWA C-900 PVC Pipe, AWWA C-909 PVC Pipe and IPS PVC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Can be used on 4" through 12" AWWA C900 and AWWA C909 PVCO pipe, HDPE pipe or 3"-12" IPS PVC pipe*. (*A transition gasket is required on IPS plastic pipe)
- Tested to and meets the requirements of ASTM F1674
- Eliminates the need for tie rods and thrust blocks
- Listed with Underwriters Laboratories in sizes 4" to 12"
- Fewer wedges and lower torque results in a quicker and easier installation
- Curved wedges reduce the amount of localized pipe deformation
- Gen 2 offers five° of deflection on all sizes of AWWA C900 pipe
- The gland’s larger inside diameter allows Gen 2 to be installed on pipe with more ovality
- Improved design of the wedge bolts prevents over torquing which can damage PVC pipe
- Wedges are mechanically attached to wedge bolts, which eliminates the possibility of falling out during shipping and handling
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.53, ANSI C110, ANSI C111, ANSI C153
- ASTM:
- ASTM A-536 grade 65-45-12, ASTM D-2241, ASTM F-1674
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-153, AWWA C-900, AWWA C-909
- Application:
- Waterworks, PVCO Pipe, HDPE Pipe, IPS Pipe, Plastic Pressure Pipe
- Coating:
- Starbond TGIC Polyester Powder Coated
- Collection:
- PVC Stargrip® Series 4000G2
- Diameter - Inside 1:
- 13-33/100
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Product Type:
- Wedge Action Restraint
- Weight:
- 25