6 in. Wedge Ductile Iron Retainer Gland
PVC Stargrip® Series 4000G2 6 in. Wedge Ductile Iron Retainer Gland
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ANSI:
- ANSI C111, ANSI A21.11, ANSI C110, ANSI A21.10, ANSI C153, ANSI A21.53
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM F-1674, ASTM D-2241
- AWWA:
- AWWA C-111, AWWA A-21.11, AWWA C-110, AWWA A-21.10, AWWA C-153, AWWA A-21.53, AWWA C-900, AWWA C-909
- Application:
- AWWA C-900 PVC Pipe, AWWA C-909 PVC Pipe, IPS PVC, Mechanical Joint
- Coating:
- Starbond TGIC Polyester Powder Coated
- Collection:
- PVC Stargrip® Series 4000G2
- Color Finish Category:
- Reds
- Color Finish Name:
- Coral Red
- Diameter - Inside 1:
- 7-3/100
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- UPC:
- 829351804187
- Weight:
- 10