16 in. Clamp Pipe Restraint for Ductile Iron Pipe and Mechanical Joint Fitting
Series 1100C 16 in. Clamp Pipe Restraint for Ductile Iron Pipe and Mechanical Joint Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Restrainers work with mechanical joint fittings, push-on fittings, and pipe-to-pipe connections
- All restrainers are machined to exact tolerances
- Maintains full deflection on mechanical joint and push-on fittings
- Clamping bolts: SAE J429 grade 5
Documents
Specifications
- ANSI:
- ANSI A21.51, ANSI C151
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.51, AWWA C-151
- Application:
- Ductile Iron Pipe, Mechanical Joint
- Coating:
- Alkyd Enamel
- Collection:
- Series 1100C
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fits Pipe Size:
- 16 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Pressure Class:
- 100#
- Product Type:
- Pipe Restraint
- UL Listed:
- No
- Weight:
- 117 lb