18 in. PVC Pipe Restraint
Series 1100C 18 in. PVC Pipe Restraint
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 360° contact, no pipe distortion or point loading
- Restrainers work with push-on pipe bell
- Rated pressures carry a 2:1 safety factor
- Can be installed outside the trench, to ease installation
- 3/4 in-30 TPI restraint bolt
- 7/8 in x 6-1/2 in clamping bolt
- All restrainers are machined to exact tolerances
- Clamping bolts: SAE J429 grade 5
- Series 1100C is approved by factory mutual research in sizes 4" - 6" for use on C900 PVC DR18, for 150 psi
- Available in sizes 4" - 48"
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-563, ASTM F-844
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- PVC Pipe
- Coating:
- Alkyd Enamel
- Collection:
- Series 1100C
- End Connection 1:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- Yes
- Fits Pipe Size:
- 18 in
- Material:
- Ductile Iron
- Origin:
- Global
- Pressure Class:
- 150#
- Product Type:
- Bell Restraint
- UL Listed:
- No
- UPC:
- 829351802077
- Weight:
- 147 lb