6 in. PVC Pipe Restraint
Series 1100C 6 in. PVC Pipe Restraint
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 360° contact, no pipe distortion or point loading
- Restrainers work with push-on pipe bell
- Rated pressures carry a 2:1 safety factor
- Can be installed outside the trench, to ease installation
- All restrainers are machined to exact tolerances
- Clamping bolts: SAE J429 grade 5
- Series 1100C is approved by factory mutual research in sizes 4" - 6" for use on C900 PVC DR18, for 150 psi
- Available in sizes 4"- 48"
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-563, ASTM F-844
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- PVC Pipe
- Coating:
- Alkyd Enamel
- Collection:
- Series 1100C
- End Connection 1:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Product Type:
- Bell Restraint
- UL Listed:
- No
- UPC:
- 829351382845
- Weight:
- 20