6 in. Clamp Joint Restraint for AWWA C-909 PVCO Pipe, AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe
Series 1100G2 6 in. Clamp Joint Restraint for AWWA C-909 PVCO Pipe, AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 360° contact, no pipe distortion or point loading
- Made of ductile iron - ASTM grade 536, grade 65-45-12
- Restrainers work with push-on pipe bells
- For use on 4" - 12" C900 PVC and C909 PVCO pipe
- The safety factor is twice (2:1) the maximum pressure rating listed on next page
- Can be installed outside the trench, to ease installation
- Rods/hex nuts: low alloy steel per ANSI/AWWA C111/A21.11
- Clamping bolts: SAE J429 grade 5
- Series 1100G2 is approved by factory mutual research in sizes 4" - 12" for use on C900 PVC DR18 for 150 psi
- Standard color is graphite black (RAL 9011)
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.51, ANSI C111, ANSI C151
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM F-844
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Waterworks, PVC Pipe, PVCO Pipe
- Coating:
- Starbond TGIC Polyester Powder Coated
- Collection:
- Series 1100G2
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Origin:
- Global
- Pressure Class:
- 250#
- Product Type:
- Joint Restraint
- UL Listed:
- No
- Weight:
- 14.35
- Width:
- 15