12 in. Ductile Iron Restrained Flange Adapter
Starflange™ Series 3200 12 in. Ductile Iron Restrained Flange Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Provides flexibility to accommodate pipe misalignment
- No special tools required for installation
- Fully restrained to pressure rating of pipe with a 2:1 safety factor
- Pipe end does not need to be square cut
- Restraint wedges are heat-treated to minimum 370 BHN
- Standard gland color is black and StarFlange™ color is coral red
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.15, ANSI C111, ANSI C115
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA A-21.15, AWWA C-111, AWWA C-115
- Application:
- Ductile Iron Pipe
- Collection:
- Starflange™ Series 3200
- Depth:
- 19-1/2 in
- Diameter:
- 19 in
- Diameter - Inside 1:
- 13-3/10 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron
- NSF:
- Yes
- Product Type:
- Flanged Coupling Adapter
- UL Listed:
- No
- UPC:
- 829351223063
- Width:
- 5-69/100 in