4 in. Restrained Flange Adapter for Ductile Iron Pipe
Starflange™ Series 3200 4 in. Restrained Flange Adapter for Ductile Iron Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stargrip® may be used on steel pipe of any size. For steel pipe 12” and under a transition gasket is required if the diameter regimen is IPS. For steel pipe 14” and larger, the pipe’s outside diameter must be the same as ductile iron pipe (CIOD diameter regimen). For sizes 3” – 8”, minimum SCH40 steel pipe wall thickness is required. For sizes 10” through 16” the minimum wall thickness must be equal to or greater than PC350 ductile iron pipe.
- For sizes 18” and above, the minimum wall thickness of the steel pipe must be equal to or greater than PC 250 ductile iron pipe.
- Provides flexibility to accommodate pipe misalignment
- No special tools required for installation
- Fully restrained to pressure rating of pipe with a 2:1 safety factor
- Pipe end does not need to be square cut
- Flange meets ANSI Class 125/150 and ANSI/AWWA C115/A21.15 drill pattern
- MJ gasket and O-ring flange gasket are made from styrene butadiene rubber (SBR) per ANSI/AWWA C111/A-21.11
- Includes Stargrip®, Flange Adapter, MJ Gasket, O-Ring gasket and low alloy steel T-bolts
- StarFlange™ size 3"-12" are listed with Underwriters Laboratories Inc. and approved by Factory Mutual Research (FM)
Documents
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150, ANSI C111, ANSI A21.11, ANSI C115, ANSI A21.15
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-111, AWWA A-21.11, AWWA C-115, AWWA A-21.15
- Application:
- Ductile Iron Pipe
- Collection:
- Starflange™ Series 3200
- Depth:
- 11-3/50
- Diameter:
- 9
- Diameter - Inside 1:
- 4-9/10
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron
- NSF:
- Yes
- Pressure Class:
- 125#, 150#
- UL Listed:
- Yes
- Width:
- 4-7/20