10 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe
Stargrip® 3000 Series 10 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe
Product Details
Product Details
- Torque limiting bolts to ensure proper installation
- Offers 5o deflection on ductile iron pipe
- Minimum safety factor of 2:1
- For use on all classes of ductile iron pipe
- Wedges are heat treated to a minimum 370 BHN (hardness)
- Functional with HDPE pipe when a stiffener is installed prior to installation
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Ductile Iron Pipe
- Coating:
- Thermally Cured Fluoropolymer Epoxy, Alkyd Enamel
- Collection:
- Stargrip® 3000 Series
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron
- Origin:
- Global
- Pressure Class:
- 350#
- Product Type:
- Wedge Restraint
- UL Listed:
- Yes
- UPC:
- 829351478692