12 in. Split Mechanical Joint Restraint
Split StarGrip® Series 3000S 12 in. Split Mechanical Joint Restraint
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Split design StarGrip® series 3000S for easy installation on new or existing ductile iron mechanical joint systems
- The wedge assembly is designed with a break-off torque control nut that will only break off in one direction, ensuring proper installation
- Minimum safety factor of 2:1
- StarGrip® sizes 3"- 36" are listed with underwriters laboratories inc. and sizes 3"- 12" are approved by factory mutual research
- The wedge assembly is designed to fit specific pipe sizes and is field repairable
- Clamping bolts per SAE J429 grade 5 steel
- Eliminates tie rods and thrust blocks
- Split StarGrip® may also be used on minimum SCH 40 steel pipe up to 12"
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Ductile Iron Pipe, Mechanical Joint
- Coating:
- Alkyd Enamel, Thermally Cured Fluoropolymer Epoxy
- Collection:
- Split StarGrip® Series 3000S
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 350#
- Product Type:
- Wedge Action Restraint
- UL Listed:
- Yes
- UPC:
- 829351225319
- Weight:
- 36