16 in. Wedge Action Restraint for Mechanical Joint and Ductile Iron Pipe
Stargrip® 3000 Series 16 in. Wedge Action Restraint for Mechanical Joint and Ductile Iron Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Stargrip® offers a full 5° deflection through 12" size, 3° on 14" - 24", 2° on 30" - 36" and 1° on 42" - 48"
- Minimum safety factor of 2:1
- The wedge assembly is designed with a break-off torque control nut that will only break off in one direction, ensuring proper installation
- Stargrip® may also be used on steel pipe* up to 12" (*transition gasket required on 12" and under). For 14" and larger steel applications, contact Star Pipe
- No special tools are required for installation of the Stargrip®
- Stargrip® eliminates tie rods and thrust blocks
- The wedge assembly is designed to fit specific pipe sizes and is field repairable
- Stargrip® sizes 3" - 36" are listed with Underwriters Laboratories Inc. and sizes 3" - 12" are approved by factory mutual research
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Ductile Iron Pipe
- Coating:
- Starbond™ TGIC Polyester Powder Coated, Thermally Cured Fluoropolymer Epoxy
- Collection:
- Stargrip® 3000 Series
- Diameter - Inside 1:
- 17-27/50 in
- Diameter - Inside 2:
- 18-1/2 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 16 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pressure Class:
- 350#
- Product Type:
- Wedge Action Restraint
- UL Listed:
- Yes
- Weight:
- 56 lb