This product requires certification to purchase.

3 in. Split Stargrip® Ductile Iron Mechanical Joint Restraint Gland

Star Pipe Products

Stargrip® 3000 Series 3 in. Split Stargrip® Ductile Iron Mechanical Joint Restraint Gland

  • Fast #
  • Part #SSGDP03RDD
  • Item #7918734
  • Manufacturer Part #SGDP03RDD
3.6 out of 5 Customer Rating
Brand image
Star Pipe Products

Stargrip® 3000 Series 3 in. Split Stargrip® Ductile Iron Mechanical Joint Restraint Gland

  • Fast #
  • Part #SSGDP03RDD
  • Item #7918734
  • Manufacturer Part #SGDP03RDD
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.11 2000, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12, ASTM F-593
AWWA:
AWWA A-21.11 2000, AWWA C-111
Application:
Ductile Iron Pipe
Coating:
Epoxy
Collection:
Stargrip® 3000 Series
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
3 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Product Type:
Joint Restraint
UL Listed:
Yes