6 3000S Split STARGRIP for DIP
Stargrip® 3000 Series 6 3000S Split STARGRIP for DIP
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 45-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Ductile Iron Pipe
- Coating:
- Alkyd Enamel
- Collection:
- Stargrip® 3000 Series
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Product Type:
- Joint Restraint
- Type:
- SSGDPPK06S
- UL Listed:
- Yes
- UPC:
- 829351225289
- Weight:
- 12