6 in. Wedge Action Restraint for Ductile Iron Pipe and Mechanical Joint
Stargrip® 3000 Series 6 in. Wedge Action Restraint for Ductile Iron Pipe and Mechanical Joint
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 132-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gland is made from high strength ductile iron per ASTM A536, Grade 65-45-12 and is compatible with all mechanical joints conforming to ANSI/AWWA C111/A21.11
- The wedge assembly is designed with a break-off torque control head, ensuring proper installation
- The Star Grip® offers a full 5° deflection through 12 in size, 3° on 14 in - 24 in, 2° on 30 in - 36 in, 1° on 42 in - 48 in and 1/2° on 54 in & 60 in
- Minimum safety factor of 2:1
- Star Grip® sizes 3 in - 36 in are listed with Underwriters Laboratories Inc. and sizes 3 in - 12 in are approved by Factory Mutual Research
- The wedges are heat treated to a minimum of 370 BHN
- The wedge assembly is designed to fit specific pipe sizes
- Star Grip® eliminates tie rods and thrust blocks
- Standard gland color is black
- Star Grip® may also be used on minimum SCH 40 steel pipe up to 12 in (transition gasket required on 12 in and under). For 14 in and larger steel applications, contact Star Pipe
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.51, ANSI C111, ANSI C151
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA A-21.51, AWWA C-111, AWWA C-151
- Application:
- Ductile Iron Pipe, Mechanical Joint
- Coating:
- Alkyd Enamel, Thermally Cured Fluoropolymer Epoxy
- Collection:
- Stargrip® 3000 Series
- Diameter - Inside 1:
- 7 in
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Wedge Action Restraint
- UL Listed:
- Yes
- Weight:
- 12 lb