4 in. Megalug PVC Pipe with Accessories
This product has been replaced by
Manufacturer Part #PVCPK4004N
Stargrip® 4 in. Megalug PVC Pipe with Accessories
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 130-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quick and easy installation
- Fewer wedges and lower wedge-bolt torque results in quicker and easier installation
- Design uses a spacer that is easily removed when restraint is used on IPS Plastic pipe
- Wedge bolts do not need to be removed and reinstalled to remove spacer
- Curved wedges reduce the amount of localized pipe deformation
- The gland’s larger inside diameter allows restraint to be installed on pipe with more ovality
- Improved design of the wedge bolts prevents over torquing which can damage PVC pipe
- Wedges are mechanically attached to wedge bolts, which eliminates the possibility of falling out during shipping and handling
- 3/4 in x 3-1/2 in T-Bolt
Documents
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-536, ASTM F-1674
- AWWA:
- AWWA C-111
- Application:
- PVC Pipe
- Coating:
- Thermally Cured Fluoropolymer Epoxy, Alkyd Enamel
- Collection:
- Stargrip®
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron
- Material Type:
- PVC
- Origin:
- Global
- Pressure Class:
- 305 psi
- Product Type:
- Joint Restraint
- UL Listed:
- Yes
- UPC:
- 829351802411