This product requires certification to purchase.

4 in. Mechanical Joint Wedge Action Restraint Ductile Iron Restraint

Star Pipe Products

Stargrip® Series 3000 4 in. Mechanical Joint Wedge Action Restraint Ductile Iron Restraint

  • Fast #
  • Part #SSGDP04ND
  • Item #7679905
  • Manufacturer Part #SGDP04ND
5 out of 5 Customer Rating
Brand image
Star Pipe Products

Stargrip® Series 3000 4 in. Mechanical Joint Wedge Action Restraint Ductile Iron Restraint

  • Fast #
  • Part #SSGDP04ND
  • Item #7679905
  • Manufacturer Part #SGDP04ND
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gland is made from high strength ductile iron per ASTM A536, Grade 65-45-12 and is compatible with all mechanical joints conforming to ANSI/AWWA C111/A21.11
  • The wedge assembly is designed with a break-off torque control head, ensuring proper installation
  • The Stargrip® offers a full 5° deflection through 12" size, 3° on 14"-24", 2° on 30"-36", 1° on 42"-48" and 1/2° on 54" & 60"
  • Minimum safety factor of 2:1
  • Stargrip® sizes 3"-36" are listed with Underwriters Laboratories Inc. and sizes 3"-12" are approved by Factory Mutual Research
  • The wedges are heat treated to a minimum of 370 BHN
  • The wedge assembly is designed to fit specific pipe sizes
  • Stargrip® eliminates tie rods and thrust block
  • Standard gland color is black
  • Stargrip® may also be used on minimum SCH 40 steel pipe* up to 12" (*transition gasket required on 12" and under). For 14" and larger steel applications, contact Star Pipe
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-111, AWWA A-21.11
Application:
Ductile Iron Pipe
Coating:
Thermally Cured Fluoropolymer Epoxy
Collection:
Stargrip® Series 3000
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
4 in
Material:
Ductile Iron
Origin:
Domestic
Pressure Class:
350#
Product Type:
Wedge Action Restraint
UL Listed:
Yes
Weight:
8 lb