4 in. Wedge Ductile Iron Retainer Gland
Stargrip® Series 3000 4 in. Wedge Ductile Iron Retainer Gland
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ANSI:
- ANSI C111, ANSI A21.11
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-111, AWWA A-21.11
- Application:
- Ductile Iron Pipe, Mechanical Joint
- Coating:
- Starbond TGIC Polyester Powder Coated
- Collection:
- Stargrip® Series 3000
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 4-9/10
- Diameter - Outside:
- 7-1/2 in
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- UL Listed:
- Yes
- Weight:
- 8