This product requires certification to purchase.

12 in. Mechanical Joint Restraint for Ductile Iron Pipe Packaged with Accessories

Star Pipe Products

StarGrip® Series 3000P 12 in. Mechanical Joint Restraint for Ductile Iron Pipe Packaged with Accessories

  • Fast #
  • Part #SSGDPPKS12
  • Item #4426687
  • Manufacturer Part #SGDPPKS12
4.4 out of 5 Customer Rating
Brand image
Star Pipe Products

StarGrip® Series 3000P 12 in. Mechanical Joint Restraint for Ductile Iron Pipe Packaged with Accessories

  • Fast #
  • Part #SSGDPPKS12
  • Item #4426687
  • Manufacturer Part #SGDPPKS12
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gland is made from high strength ductile iron per ASTM A536, grade 65-45-12 and is compatible with all mechanical joints conforming to ANSI/AWWA C111/A21.11
  • The wedge assembly is designed with a break-off torque control head, ensuring proper installation
  • Minimum safety factor of 2:1
  • StarGrip® sizes 3"- 36" are listed with underwriters laboratories inc. and sizes 3"- 12" are approved by factory mutual research
  • The wedges are heat treated to a minimum of 370 BHN
  • The wedge assembly is designed to fit specific pipe sizes
  • StarGrip® eliminates tie rods and thrust blocks
  • Standard gland color is black
  • StarGrip® may also be used on minimum SCH 40 steel pipe* up to 12"
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI C111, ANSI C151
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA A-21.51, AWWA C-111, AWWA C-151
Application:
Ductile Iron Pipe, Mechanical Joint
Coating:
Starbond TGIC Polyester Powder Coated, Thermally Cured Fluoropolymer Epoxy
Collection:
StarGrip® Series 3000P
FM Approved:
Yes
Fits Pipe Size:
12 in
Material:
Ductile Iron
Origin:
Global
Pressure Class:
350#
Product Type:
Wedge Action Restraint
UL Listed:
Yes
UPC:
829351168364
Weight:
34 lb