This product requires certification to purchase.

16 in. Ductile Iron Mechanical Joint Restraint with Accessories

Star Pipe Products

StarGrip® Series 3000P 16 in. Ductile Iron Mechanical Joint Restraint with Accessories

  • Fast #
  • Part #SSGDPPK16
  • Item #1757109
  • Manufacturer Part #SGDPPK16
3.7 out of 5 Customer Rating
Brand image
Star Pipe Products

StarGrip® Series 3000P 16 in. Ductile Iron Mechanical Joint Restraint with Accessories

  • Fast #
  • Part #SSGDPPK16
  • Item #1757109
  • Manufacturer Part #SGDPPK16
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 28
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Torque limiting bolts to ensure proper installation
  • Offers 3° deflection on ductile iron pipe
  • Minimum safety factor of 2:1
  • For use on all classes of ductile iron pipe
  • Wedges are heat treated to a minimum 370 BHN (hardness)
  • The wedge assembly is designed to fit specific pipe sizes
  • StarGrip® eliminates tie rods and thrust blocks
  • Standard gland color is black
  • StarGrip® may also be used on minimum SCH 40 steel pipe* up to 12"
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI C111, ANSI C151
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA A-21.51, AWWA C-111, AWWA C-151
Application:
Ductile Iron Pipe, Mechanical Joint
Coating:
Alkyd Enamel, Thermally Cured Fluoropolymer Epoxy
Collection:
StarGrip® Series 3000P
FM Approved:
Yes
Fits Pipe Size:
16 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
Pressure Class:
350#
Product Type:
Wedge Action Restraint
UL Listed:
Yes
UPC:
829351800677
Weight:
56 lb