12 in. Ductile Iron Steel, Plastic Pressure Pipe and HDPE Pipe Restrained Flange Adapter
Superflange™ Series 7200 12 in. Ductile Iron Steel, Plastic Pressure Pipe and HDPE Pipe Restrained Flange Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Packaged with restraint gland, flange adapter ring, gaskets and hex head bolts and nuts
- Listed by Underwriters Laboratories, 3" through 12" for ductile iron and steel pipe
- Approved by factory mutual, 4" through 12" for C900 PVC DR 18 pipe and 4" through 10" for C900PVC DR 14 pipe
- Contact factory for Star Blue or Stainless Steel hardware
Documents
Specifications
- ANSI:
- ANSI Class 125/150
- ASTM:
- ASTM A563
- AWWA:
- AWWA C-111, AWWA A-21.11, AWWA C-115, AWWA A-21.15
- Application:
- Ductile Iron, Steel, Plastic Pressure Pipe, HDPE Pipe
- Collection:
- Superflange™ Series 7200
- Depth:
- 17-1/2 in
- Diameter:
- 19 in
- Diameter - Inside 1:
- 19 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- NSF:
- Yes
- Product Type:
- Restrained Coupling
- UL Listed:
- Yes
- UPC:
- 829351451404
- Width:
- 17-1/2 in