*CVR* KIT VENTING
*CVR* KIT VENTING
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used On Venting
Specifications
- Flow Rate:
- 27 gpm
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Size:
- 4 in
- Type:
- S100110989
- UPC:
- 020363155599