This product requires certification to purchase.

1/2 in inlet/ 1/2 in outlet 24V Gas Valve

State

1/2 in inlet/ 1/2 in outlet 24V Gas Valve

  • Fast #
  • Part #S100112339
  • Item #4217845
  • Manufacturer Part #100112339
4.8 out of 5 Customer Rating
Brand image
State

1/2 in inlet/ 1/2 in outlet 24V Gas Valve

  • Fast #
  • Part #S100112339
  • Item #4217845
  • Manufacturer Part #100112339
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Connection Size:
1/2
Fits Model:
GPX40, GS630, GS640, GSX30, XCRL30, XVRL40
Fuel Type:
Propane
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363173128
Volts:
24V