This product requires certification to purchase.

1/2 in inlet/ 3/4 in outlet 24V Gas Valve

State

1/2 in inlet/ 3/4 in outlet 24V Gas Valve

  • Fast #
  • Part #S100110857
  • Item #3153038
  • Manufacturer Part #9006055205
5 out of 5 Customer Rating
Brand image
State

1/2 in inlet/ 3/4 in outlet 24V Gas Valve

  • Fast #
  • Part #S100110857
  • Item #3153038
  • Manufacturer Part #9006055205
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Connection Size:
1/2
Fits Model:
120, 154, 154, 180, 180, 197, 197, 198, 199, 199, 200/A, 200/A, 250/A, 250/A, 251/A, 251/A BTRC, 275/A BTR, Models 120
Fuel Type:
Natural Gas
Height:
4-2/5 in
Length:
5-3/4 in
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363153991
Volts:
24V
Width:
6-3/10 in