1.5kW 120V Water Heater Element
1.5kW 120V Water Heater Element
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Element Style:
- Screw-in
- Material:
- Nickel
- Number of Elements:
- 1
- Product Type:
- Water Heater Element
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 020363118068
- Volts:
- 120V
- Watts:
- 1.5 kW