This product requires certification to purchase.

10 in. Concentric Straight Pipe Vent

State

10 in. Concentric Straight Pipe Vent

  • Fast #
  • Part #S100266133
  • Item #7100720
  • Manufacturer Part #100266133
5 out of 5 Customer Rating
Brand image
State

10 in. Concentric Straight Pipe Vent

  • Fast #
  • Part #S100266133
  • Item #7100720
  • Manufacturer Part #100266133
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 10 in. Duct Size
  • Requires Certification

Specifications

Brand Model Compatibility:
110C, 310C, 510C Models
Diameter:
10
Duct Size:
10 in
Length:
10
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363188122
Vent Duct Shape:
Round
Vent Type:
Concentric