This product requires certification to purchase.

100 gal. Tall 150 MBH Commercial Natural Gas Water Heater

This product has been replaced by

100G TALL 150kBTU 0-10100 PWR-1A 160PSI
100G TALL 150kBTU 0-10100 PWR-1A 160PSI
Manufacturer Part #100381314
State

100 gal. Tall 150 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #SSUF100150NEF
  • Item #12237350
  • Manufacturer Part #100381314
5 out of 5 Customer Rating
Brand image

This product has been replaced by

100G TALL 150kBTU 0-10100 PWR-1A 160PSI
100G TALL 150kBTU 0-10100 PWR-1A 160PSI
Manufacturer Part #100381314
State

100 gal. Tall 150 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #SSUF100150NEF
  • Item #12237350
  • Manufacturer Part #100381314
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • ENERGY STAR® certified-95% or greater efficiency, reducing energy costs and maximizing performance
  • Requires Certification

Specifications

Application:
Commercial
BTU:
150000
CEC Compliant:
For Sale in CA
Capacity:
100 gal
Fuel Type:
Natural Gas
MBH:
150
Power Source:
Gas
Type:
SSUFF100150NE
UPC:
091196596521
Water Heater Capacity Range:
51 - 100 gal
Weight:
523 lb