100 gal. Tall 250 MBH Commercial Natural Gas Water Heater
100 gal. Tall 250 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ENERGY STAR® certified-95% or greater efficiency, reducing energy costs and maximizing performance
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 100 gal
- MBH:
- 250
- Power Source:
- Gas
- UPC:
- 091196585594
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall