This product requires certification to purchase.

119 gal. 27 kW Commercial Electric Water Heater

State

119 gal. 27 kW Commercial Electric Water Heater

  • Fast #
  • Part #SCSB12027IFEAB3N
  • Item #3975545
  • Manufacturer Part #100121314
5 out of 5 Customer Rating
Brand image
State

119 gal. 27 kW Commercial Electric Water Heater

  • Fast #
  • Part #SCSB12027IFEAB3N
  • Item #3975545
  • Manufacturer Part #100121314
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed for use as a recovery heater having its own storage tank or booster for supplying sanitizing rinse water for dish washing
  • Meets the thermal efficiency and or standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/IES 90.1
  • Plain English text and animated icons display detailed operational and diagnostic information. Fault or Alert messages appear if an operational issue occurs
  • Immersion temperature control adjustable through a range of 90°F to 190°F
  • Control system automatically lowers the Operating Set Point by a programmed value during user-defined time periods. Helps reduce operating costs during unoccupied or off - peak demand periods
  • Banks of heating elements (3 elements per bank) are energized according to adjustable(1 to 20°F) differential set points for each bank
  • Heavy-duty medium watt density elements have incoloy sheathing and prewired leads: provides excellent protection against oxidation and scaling
  • Tank interior is coated with glass specially developed by State for water heater use
  • Power circuit fusing protects elements and contractors from short circuits, overloading or line surges
  • 208, 240 and 480V single-phase and three phase delta which is convertible from three-phase to single-phase (in field) and vice versa (except208/54 kW) and 277V single-phase also available
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
119 gal
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Type:
SCSB12027IFEAB3N
UPC:
091196022617
Water Heater Capacity Range:
Greater than 100 gal
Watts:
27