This product requires certification to purchase.

119 gal. 300 MBH Commercial Natural Gas Water Heater

This product has been replaced by

119G TALL 300kBTU 0-10100 PWR-1 A ASME 160PSI
119G TALL 300kBTU 0-10100 PWR-1 A ASME 160PSI
Manufacturer Part #100381321
State

119 gal. 300 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #SSUF119300NEAF
  • Item #12237367
  • Manufacturer Part #100381321
4.6 out of 5 Customer Rating
Brand image

This product has been replaced by

119G TALL 300kBTU 0-10100 PWR-1 A ASME 160PSI
119G TALL 300kBTU 0-10100 PWR-1 A ASME 160PSI
Manufacturer Part #100381321
State

119 gal. 300 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #SSUF119300NEAF
  • Item #12237367
  • Manufacturer Part #100381321
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • ENERGY STAR® certified-95% or greater efficiency, reducing energy costs and maximizing performance
  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
119 gal
Fuel Type:
Natural Gas
MBH:
300
Power Source:
Gas
Type:
SSUFF119300NEA
UPC:
091196596590
Water Heater Capacity Range:
Greater than 100 gal