This product requires certification to purchase.

119 gal. 500 MBH Commercial Natural Gas Water Heater

This product has been replaced by

119G TALL 499.9kBTU 0-10100 PWR-1 A ASME 160PSI
119G TALL 499.9kBTU 0-10100 PWR-1 A ASME 160PSI
Manufacturer Part #100381323
State

119 gal. 500 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #SSUF119500NEAF
  • Item #12237375
  • Manufacturer Part #100381323
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

119G TALL 499.9kBTU 0-10100 PWR-1 A ASME 160PSI
119G TALL 499.9kBTU 0-10100 PWR-1 A ASME 160PSI
Manufacturer Part #100381323
State

119 gal. 500 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #SSUF119500NEAF
  • Item #12237375
  • Manufacturer Part #100381323
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • ENERGY STAR® certified-95% or greater efficiency, reducing energy costs and maximizing performance
  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
119 gal
Fuel Type:
Natural Gas
MBH:
500
Power Source:
Gas
Type:
SSUFF119500NEA
UPC:
091196596811
Water Heater Capacity Range:
Greater than 100 gal