119 gal. Tall 12.2 kW Commercial Electric Water Heater
119 gal. Tall 12.2 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Designed for light-duty commercial applications
- Dual 6100 W zinc plated copper sheathed elements
- Top mounted junction box
- Thermostat is adjustable through a range of 120 - 181 Deg F with a manual reset high-temperature cut-off, the heater is wired for simultaneous single phase operation
- Coregard™ anode rod - our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Solid brass, tamper-resistant, enhanced-flow, ball type, drain valve
- Maximum working pressure 150 psi
- 6 Year limited tank, 1 Year limited parts warranty
Specifications
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 119 gal
- Diameter:
- 28 in
- Height:
- 61-1/2 in
- Lining of Tank:
- Glass
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 120 to 181 Deg F
- UL Listed:
- UL 1453
- UPC:
- 091196586454
- Volts:
- 277V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Light Duty
- Watts:
- 12.2 kW
- Weight:
- 268 lb