119 gal. Tall 4.5kW 2-Element Electric Light Duty Commercial Water Heater
119 gal. Tall 4.5kW 2-Element Electric Light Duty Commercial Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Designed for light duty commercial applications with intermittent hot water loads
- Tank interior is coated with glassspecially designed by State for waterheater use
- Two 4.5 KW zinc plated copper sheathedelements are standard
- The standard voltage is 240V singlephase
- Top mounted recessed junction box
- Thermostat is adjustable through arange of 120° to 181°F with a manualreset high temperature cutoff and theheater is wired for non-simultaneoussingle phase operation
- Coregard anode rods have a stainless steelcore that extends the life of the anoderod allowing superior tank protection forlonger than standard anode rods
- Solid brass, tamper resistant,enhanced-flow, ball type, drain valve.
- Maximum working pressure 150 PSI
- Factory installed CSA certified and ASME rated temperature and pressure relief valve
Specifications
- Application:
- Commercial
- CSA Certified:
- Yes
- Capacity:
- 119 gal
- Diameter:
- 28
- Energy Star Compliant:
- No
- Height:
- 61-1/2
- Lining of Tank:
- Glass
- Maximum Temperature:
- 181
- NSF Certified:
- No
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- 120 to 181 Deg F
- UL Listed:
- UL 1453
- UPC:
- 091196063177
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Light Duty, Tall
- Watts:
- 4.5