This product requires certification to purchase.

120/240V Thermostat

State

120/240V Thermostat

  • Fast #
  • Part #S100108424
  • Item #43133
  • Manufacturer Part #100108424
5 out of 5 Customer Rating
Brand image
State

120/240V Thermostat

  • Fast #
  • Part #S100108424
  • Item #43133
  • Manufacturer Part #100108424
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Number of Elements:
1
Power Source:
Electric
Product Type:
Thermostat
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Thermostat Type:
Upper
UPC:
020363106515
Volts:
240V
Watts:
4.5