120 MBH Outdoor Condensing Natural Gas Tankless Water Heater
120 MBH Outdoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ultra Low Nox condensing technology
- Energy Star qualified
- Operates on 1/2" gas line with standard gas pressure
- Durable heat exchanger-copper primary and secondary is made of Marine grade Type 316L stainless steel to protect against corrosion
- Indoor model includes a built in temperature controller and advanced diagnostics to simplify troubleshooting
- Outdoor model includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
- Factory installed power cord included for indoor models
- Complies with lead free standards
- Internal freeze protection system
- Power direct vent design
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential, Commercial
- BTU:
- 120000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 10-13/16
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 6.6 gpm
- Fuel Type:
- Natural Gas
- Height:
- 22-7/8
- Indoor Outdoor:
- Outdoor
- MBH:
- 120
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 091196048709
- Volts:
- 120V
- Water Connection Size:
- 3/4
- Water Heater Type:
- Tankless
- Width:
- 13-7/8