120V 2.5 kW Commercial Single Element Conversion Kit
120V 2.5 kW Commercial Single Element Conversion Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Number of Elements:
- 1
- Power Source:
- Electric
- Product Type:
- Conversion Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 020363125448
- Volts:
- 120V
- Watts:
- 2.5