This product requires certification to purchase.

14 kW 240V Electric Tankless Water Heater

State

14 kW 240V Electric Tankless Water Heater

  • Fast #
  • Part #SC2VS140E
  • Item #7955279
  • Manufacturer Part #100293773
5 out of 5 Customer Rating
Brand image
State

14 kW 240V Electric Tankless Water Heater

  • Fast #
  • Part #SC2VS140E
  • Item #7955279
  • Manufacturer Part #100293773
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
58
Application:
Commercial
CSA Certified:
CSA C22.2
Depth:
6-1/8 in
Energy Star Compliant:
No
Flow Rate:
0.25 gpm
Height:
17-3/4 in
Indoor Outdoor:
Indoor
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Temperature Range:
90 to 140 Deg F
UL Listed:
UL 353/UL 499/UL 834
UPC:
091196030698
Uniform Energy Factor (UEF):
0.84
Volts:
240V
Water Connection Size:
3/4 in
Water Heater Type:
Tankless
Watts:
14 kW
Width:
11-1/2 in