140 gal Steel Storage Tank
140 gal Steel Storage Tank
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- These commercial storage tanks are ideal for increasing storage capacity when used along with water heaters and domestic hot water heating boilers
- Meet R12.5 minimum thermal insulation requirements of the U.S. Department of Energy and current edition of ASHRAE/IESNA 90.1
- Thick foam insulation reduces standby heat loss and saves energy
- Glasslined tank (Alkaline borosilicate composition) is permanently fused to steel by firing at a temperature of 1600 degrees F, and will provide years of corrosion protection and dependable use at water storage temperatures up to 180 degrees F
- Heavy gauge steel jacket with baked enamel finish
- All tanks furnished with threaded openings for thermometer, relief valve, 2" recirculation lines, tankstat, and drain valve
- Anode rod to provide additional corrosion protection and extra years of service
- Sized to fit space restrictive installations, all 80 and 120 gallon models fit through 30" doorways and Model PVG 0200 OVSA125 fits through a 33" doorway
Documents
Specifications
- Capacity:
- 140 gal
- Diameter:
- 30
- FM Approved:
- No
- Height:
- 87
- IAPMO Listed:
- No
- Material:
- Steel
- Power Source:
- Electric
- Pressure - High:
- 125
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 091196232344
- Water Heater Type:
- Tall