140 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater
140 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Concentric vent design
- Field convertible from natural gas to propane
- Complies with SCAQMD rule 1146.2 And other air quality management districts with similar nox emission requirements of 14 ng/j or 20 ppm
- Maximum flow rates up to 10.0 Gpm
- Copper heat exchanger - 25x better heat transfer than stainless steel thus stabilizing outgoing water temperature quicker and reducing pressure drop across the heat exchanger
- Complies with lead free standards
- Safety features - built-in freeze protection, manual reset hi-limit (up to 194 DEG F), overheat cutoff fuse, inlet and outlet thermistors for constant temperature monitoring, air fuel ratio rod, flame sensor
- Outdoor models include remote control as a standard feature
- 4 in Category III Stainless Steel, 3 in Combustion Air Intake 60 ft Max Length, 6 Elbows max (90° elbows = 5 ft equivalent length), Power Vent or Power Direct Vent, Vertical or Horizontal Installation, Electronic Ignition - No Pilot Light
Specifications
- AMP:
- 0.64
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential, Commercial
- BTU:
- 140000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Condensing:
- No
- Depth:
- 9-1/2
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 6.6 gpm
- Fuel Type:
- Natural Gas
- Height:
- 20-1/2
- Indoor Outdoor:
- Outdoor
- MBH:
- 140
- Maximum Temperature:
- 140
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 091196063405
- Uniform Energy Factor (UEF):
- 0.81
- Water Connection Size:
- 3/4
- Weight:
- 38
- Width:
- 13-3/4