This product requires certification to purchase.

1500 Watts 120 Volts Screw IN Water Heater Element

State

1500 Watts 120 Volts Screw IN Water Heater Element

  • Fast #
  • Part #S100110052
  • Item #3708984
  • Manufacturer Part #9004740115
3.6 out of 5 Customer Rating
Brand image
State

1500 Watts 120 Volts Screw IN Water Heater Element

  • Fast #
  • Part #S100110052
  • Item #3708984
  • Manufacturer Part #9004740115
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Element Style:
Screw-in
Number of Elements:
1
Product Type:
Water Heater Element
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Type:
S100110052
UPC:
020363139896
Volts:
120V
Watts:
1.5