This product requires certification to purchase.

160 MBH Indoor Condensing Propane Gas Tankless Water Heater

State

160 MBH Indoor Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #SGTS240PIHLP
  • Item #4456351
  • Manufacturer Part #100123474
4.5 out of 5 Customer Rating
Brand image
State

160 MBH Indoor Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #SGTS240PIHLP
  • Item #4456351
  • Manufacturer Part #100123474
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ultra Low NOx condensing technology provides up to 0.95 uniform energy factor
  • Primary heat exchanger is construction of Commercial Grade Copper that is more resilient to erosion and is 25x better at heat transfer than stainless steel thus stabilizing outgoing water temperatures quicker
  • Secondary heat exchanger is made of Type 316L Stainless Steel to protect against corrosion
  • Energy Star Qualified
  • Indoor model includes integrated temperature controller and advanced diagnostics to simplify troubleshooting
  • Outdoor model includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
  • Factory installed power cord included for indoor models
  • Complies with lead free standards
  • Internal freeze protection system
  • Power direct vent design
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.3
Application:
Residential, Commercial
BTU:
160000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Condensing:
Yes
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
6.6 gpm
Fuel Type:
Propane
Height:
22-1/2
Indoor Outdoor:
Indoor
MBH:
160
NSF:
NSF 5
NSF Certified:
Yes
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
091196042660
Uniform Energy Factor (UEF):
0.94
Vent Type:
Power Direct Vent
Weight:
58
Width:
17-3/4