18 in. Final Burner Assembly Kit
18 in. Final Burner Assembly Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fuel Type:
- Propane
- Length:
- 18 in
- Power Source:
- Gas
- Product Type:
- Burner Assembly
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UPC:
- 020363186746