199 MBH Indoor Condensing Natural Gas Tankless Water Heater
199 MBH Indoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ultra-low Nox Condensing Technology Provides Up To 0.95 Uniform Energy Factor
- Durable Heat Exchanger
- Primary Heat Exchanger is constructed of Commercial-Grade Copper that is more resilient to erosion and is 25x better at heat transfer than stainless steel thus stabilizing outgoing water temperatures quicker
- Secondary Heat Exchanger is made of Type 316L Stainless Steel to protect against corrosion
- Continuous Maximum Flow Rates Up To 10.0 Gpm
- ENERGY STAR® QUALIFIED
- Includes Integrated Temperature Controller And Advanced Diagnostics To Simplify Troubleshooting
- Can be used in residential and commercial applications
- Easy-link up to 4 heaters
- Multi-link up to 20 heaters
-
Green
Specifications
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Condensing:
- Yes
- Depth:
- 11-1/4 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- Power Source:
- Gas
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.93
- Weight:
- 59 lb
- Width:
- 17-3/4 in