199 MBH Natural Gas Tankless Water Heater
199 MBH Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ENERGY STAR® certified with a UEF of 0.95
- Easily maintain like-new performance by adding X3® Scale Prevention at any time with an optional X3 cartridge (sold separately)
- Flexibility in Installation-PVC venting flexibility (2” up to 50’ & 3" up to 150’); Install indoor or outdoor (outdoor kit sold separately)
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Condensing:
- Yes
- Flow Rate:
- 10.5 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Indoor, Outdoor
- MBH:
- 199
- Power Source:
- Gas
- Type:
- SSTM199MN
- UPC:
- 091196598044
- Volts:
- 120V